Quickcable

Fuse Holder, 150A Amp Range, 58V Volt Rating


product price: $19.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amp Range 150A
  • Voltage Rating 58V
  • Length 4.9 in
  • Width 0.99 in
  • Body Material Polycarbonate
See all product information

Product Information

Dimensions

Length 4.9 in
Width 0.99 in
Height 1.56 in

Details

Item Fuse Holder
Amp Range 150A
Voltage Rating 58V
Body Material Polycarbonate
Max. Voltage 58V
Max. Amps 150A

Description

ANL Fuse Holder To 1/0,Resist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.