Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type

  • Mfr # 169150-2001

  • Zoro # G1785058


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Connector Type
Crimp
Body Material
Polypropylene
Width
1.38 in
Height
0.03 in
Length
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169150-2001
Zoro #
G1785058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.38 in
Height
0.03 in
Length
1.34 in

Details

Item
Fuse Holder
Connector Type
Crimp
Body Material
Polypropylene
Wire Range
18 AWG to 14 AWG
Fits Fuse Type
Automotive
Max. Amps
20A

Description

Quick Fuse Std Fuse Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.