Quickcable

Fuse Holder, 300A Amp Range, 48V Volt Rating


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amp Range 300A
  • Voltage Rating 48V
  • Body Material Nylon
  • Height 1.35 in
  • Length 4.98 in
See all product information

Product Information

Dimensions

Height 1.35 in
Length 4.98 in
Width 1.25 in

Details

Item Fuse Holder
Amp Range 300A
Voltage Rating 48V
Body Material Nylon
Max. Voltage 48V
Max. Amps 300A

Description

ANL Fuse Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.