Zoro Homepage

Fuse Holder, 300A Amp Range, 48V Volt Rating

  • Mfr # 509665-001

  • Zoro # G0677387


product price: $20.29
/ea

Key Features

Voltage Rating
48V
Body Material
Nylon
Width
1.25 in
Height
1.35 in
Length
4.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509665-001
Zoro #
G0677387
UPC #
017378125020
Country of Origin
China

Dimensions

Width
1.25 in
Height
1.35 in
Length
4.98 in

Details

Item
Fuse Holder
Voltage Rating
48V
Body Material
Nylon
Max. Voltage
48V
Max. Amps
300A

Description

ANL Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.