Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, Wire Leads, 25 PK

  • Mfr # 509605-025

  • Zoro # G0676221


product price: $35.95
/pk 25, $1.44/ea

Key Features

Connector Type
Wire Leads
Body Material
TPE, PVC
Height
4.14 in
Width
3.51 in
Length
1.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509605-025
Zoro #
G0676221
UPC #
017378124382
Country of Origin
China

Dimensions

Height
4.14 in
Width
3.51 in
Length
1.59 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Body Material
TPE, PVC
Max. Amps
20A
Wire Range
14 AWG
Fits Fuse Type
Automotive

Description

Open Blade Fuse Holder,14 Ga-20A,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.