Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, Wire Leads, 25 PK

  • Mfr # 509621-025

  • Zoro # G0676608


product price: $64.89
/pk 25, $2.60/ea

Key Features

Connector Type
Wire Leads
Body Material
TPE, PVC
Height
1.81 in
Length
1.74 in
Width
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509621-025
Zoro #
G0676608
UPC #
017378124436
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.81 in
Length
1.74 in
Width
0.96 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Body Material
TPE, PVC
Wire Range
12 AWG
Max. Amps
30A
Fits Fuse Type
Automotive

Description

Sealed Blade Fuse Holder,12Ga,30A,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.