Zoro Homepage

Fuse Holder, Wire Leads, 25 PK

  • Mfr # 509631-025

  • Zoro # G0676641


product price: $168.99
/pk 25, $6.76/ea
Free Shipping & Returns

Key Features

Connector Type
Wire Leads
Body Material
TPE, PVC
Width
1.27 in
Height
0.6 in
Length
3.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509631-025
Zoro #
G0676641
UPC #
017378924593
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.27 in
Height
0.6 in
Length
3.16 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Body Material
TPE, PVC
Fits Fuse Type
Automotive
Wire Range
8 AWG
Max. Amps
60A

Description

Water Resis Fuse Holder,8 Ga,60A,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.