Zoro Homepage

Fuse Holder, Wire Leads, 25 PK

  • Mfr # 509642-025

  • Zoro # G0676711


product price: $83.15
/pk 25, $3.33/ea
Free Shipping & Returns

Key Features

Connector Type
Wire Leads
Body Material
Nylon
Length
2.93 in
Width
0.76 in
Height
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509642-025
Zoro #
G0676711
UPC #
017378924630
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.93 in
Width
0.76 in
Height
0.76 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Body Material
Nylon
Fits Fuse Type
Glass
Max. Amps
30A
Wire Range
12 AWG

Description

Glass Fuse Holder,12 Gauge,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.