Zoro Homepage

Glass Fuse, 20A, 32V AC, Clear, 100 PK

  • Mfr # 509206-100

  • Zoro # G0676048


product price: $15.75
/pk 100, $0.16/ea

Key Features

Series
AGC
Amps
20A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509206-100
Zoro #
G0676048
UPC #
017378124016
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
AGC
Amps
20A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC
DC Voltage Rating
Not Rated
Item
Glass Fuse

Description

Glass Fuses,AGC,20A,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.