
Glass Fuse, 7.50A, 32V AC, Clear, 5 PK
Mfr # 509222-2005
Zoro # G0675923
product price: $2.79
/pk 5, $0.56/eaSold in multiples of 4 for $11.16
Key Features
Series
SFE
Amps
7.50A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509222-2005
Zoro #
G0675923
UPC #
017378924227
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
SFE
Amps
7.50A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Description
Glass Fuses,SFE,7.5A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.