
Glass Fuse, 20A, 32V AC, Clear, 5 PK
Mfr # 509206-2005
Zoro # G0676072
product price:Â $2.19
/pk 5, $0.44/ea
Sold in multiples of 4 for $8.76
Key Features
Series
AGC
Amps
20A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
509206-2005
Zoro #
G0676072
UPC #
017378924173
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Amps
20A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Body Material
Glass
Item
Glass Fuse
Description
Glass Fuses,AGC,20A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.