Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Handle, 350 A

  • Mfr # 126103-001

  • Zoro # G1772677


product price: $10.45
/ea

Key Features

Color
Gray
For Use With
Mfr. No. SB350 Housing Kit
Features
350A
Type
A-Frame Handle
Includes
(2) Self-Tapping Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126103-001
Zoro #
G1772677
UPC #
017378261032
Country of Origin
United States

Details

Color
Gray
For Use With
Mfr. No. SB350 Housing Kit
Features
350A
Type
A-Frame Handle
Includes
(2) Self-Tapping Screws
Item
Housing Kit

Description

Gray Handle,350 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.