Zoro Homepage

Ground Strap Braided, 12 In, PK2

  • Mfr # 7412-396-002

  • Zoro # G7613672


product price: $27.89
/pk 2, $13.95/ea

Key Features

For Use With
Engines, Fifth Wheels
Length
12 in
Color
Silver
Width
7/8 in
Housing Material
Tinned Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412-396-002
Zoro #
G7613672
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
7/8 in
Stud Size
3/8 in
Compatible Stud Size
3/8 in
Overall Length
12 in
Overall Width
1 1/2 in

Details

For Use With
Engines, Fifth Wheels
Item
Ground Strap Braided
Color
Silver
Housing Material
Tinned Copper
Features
Absorbs Vibration, Stranded
Gauge
4 ga
Application
Engines, Fifth Wheels
Material
Tin Plated Copper
Strap Type
Ground
Finish
Tin Plated
Strap Style
Braided
Compatible Product Type
Engines; Fifth Wheels

Description

Ground Strap Braided, Strap Type Ground, Overall Length 12 in, Overall Width 1 1/2 in, Material Tin Plated Copper, Color Silver, Gauge 4 ga, Compatible Stud Size 3/8 in, Strap Style Braided, Features Absorbs Vibration, Stranded, Compatible Product Type Engines; Fifth Wheels, Application Engines, Fifth Wheels, Finish Tin Plated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.