Hardware Fastener, 3/8-16, PK25
Mfr # 6015-360-025
Zoro # G2936857
product price: $34.39
/pk 25, $1.38/eaKey Features
Color
Silver
Connection Material
Copper
For Use With
Battery
Standards
Mil Specifications, SAE
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6015-360-025
Zoro #
G2936857
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8"-16
Width
13/16 in
Length
13/16 in
Overall Height
13/16 in
Details
Item
Hardware Fastener
Color
Silver
Connection Material
Copper
For Use With
Battery
Standards
Mil Specifications, SAE
Housing Material
Stainless Steel
Features
Closed Cap, Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
Connection Type
Screw
Material
Stainless Steel
Attachment Type
Top
Compatible Product Type
Battery
Connection
Bolt
Description
Hardware Fastener, Color Silver, Connection Type Screw, Connection Material Copper, Features Closed Cap, Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Top, Compatible Product Type Battery, Gauge -, Length 13/16 in, Material Stainless Steel, Overall Height 13/16 in, Stud Size 3/8 In.-16, Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.