Hardware Fastener, 5/16-18 x 1-1/4In, PK25
Mfr # 6014-360-025
Zoro # G1100312
product price: $22.99
/pk 25, $0.92/eaKey Features
Color
Silver
Connection Material
Steel
Standards
Mil Specifications, SAE
Features
Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Square Head and Shoulder Nut
Housing Material
Tin Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6014-360-025
Zoro #
G1100312
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
5/16"-18 x 1 1/4 in
Width
1/2 in
Length
1 3/16 in
Overall Height
1 7/16 in
Details
Item
Hardware Fastener
Color
Silver
Connection Material
Steel
Standards
Mil Specifications, SAE
Features
Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Square Head and Shoulder Nut
Housing Material
Tin Plated Steel
Includes
Steel Hardware
For Use With
Battery
Attachment Type
Bolt
Material
Steel
Connection Type
Bolt
Compatible Product Type
Battery
Connection
Bolt
Description
Hardware Fastener, Color Silver, Connection Type Bolt, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Square Head and Shoulder Nut, Standards Mil Specifications, SAE, Attachment Type Bolt, Compatible Product Type Battery, Gauge -, Length 1 3/16 in, Material Steel, Overall Height 1 7/16 in, Stud Size 5/16 In.-18 x 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.