Hardware Fastener, PK10
Mfr # 6706-360-010
Zoro # G0836245
product price: $6.15
/pk 10, $0.62/eaSold in multiples of 2 for $12.30
Key Features
For Use With
Battery, Mfr. No. 6704 Dual Power Lead, Side Terminal Bolt, Mfr. No. 6008 Dual Power Accessory Post Adapter
Color
Silver
Connection Material
Lead
Connection Type
Slide On
Connection
Slide On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6706-360-010
Zoro #
G0836245
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
7/16 in
Overall Height
7/16 in
Details
Item
Hardware Fastener
For Use With
Battery, Mfr. No. 6704 Dual Power Lead, Side Terminal Bolt, Mfr. No. 6008 Dual Power Accessory Post Adapter
Color
Silver
Connection Material
Lead
Connection Type
Slide On
Connection
Slide On
Housing Material
Lead
Standards
Mil Specifications, SAE
Features
Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
Compatible Product Type
Battery, Mfr. No. 6008 Dual Power Accessory Post Adapter, Mfr. No. 6704 Dual Power Lead, Side Terminal Bolt
Material
Lead
Description
Hardware Fastener, Color Silver, Connection Type Slide On, Connection Material Lead, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Compatible Product Type Battery, Mfr. No. 6008 Dual Power Accessory Post Adapter, Mfr. No. 6704 Dual Power Lead, Side Terminal Bolt, Length 7/16 in, Material Lead, Overall Height 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.