Zoro Homepage

Harness, 2-Battery, 14", PK25

  • Mfr # 7756-025

  • Zoro # G0693408


product price: $627.99
/pk 25, $25.12/ea
Free Shipping & Returns

Key Features

Color
Red
Connection Material
Antimonial Lead
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Type
Battery Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756-025
Zoro #
G0693408
UPC #
017378477563
Country of Origin
United States

Details

Item
Harness,2-Battery,14",PK25
Color
Red
Connection Material
Antimonial Lead
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Type
Battery Harness
Polarity
Positive
Standards
SAE

Description

Harness,2-Battery,14",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.