
Harness, 2-Battery, 6-13/16"
Mfr # 7852-001
Zoro # G0693861
product price: $22.19
/eaKey Features
Color
Red
Connection Material
Antimonial Lead
Polarity
Positive
Type
Battery Harness
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7852-001
Zoro #
G0693861
UPC #
017378278528
Country of Origin
United States
Details
Item
Harness,2-Battery,6-13/16"
Color
Red
Connection Material
Antimonial Lead
Polarity
Positive
Type
Battery Harness
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Includes
3/8"-16 Zinc Plated Flange Nut
Standards
SAE
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Description
Harness,2-Battery,6-13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.