
Harness, 2-Battery, 6-13/16", PK25
Mfr # 7652-025
Zoro # G0693128
product price: $424.99
/pk 25, $17.00/ea
Free Shipping & Returns
Key Features
Color
Red
Connection Material
Antimonial Lead
Connection Type
Stud to Post
Polarity
Positive
Type
Battery Harness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7652-025
Zoro #
G0693128
UPC #
017378476528
Country of Origin
United States
Details
Item
Harness,2-Battery,6-13/16",PK25
Color
Red
Connection Material
Antimonial Lead
Connection Type
Stud to Post
Polarity
Positive
Type
Battery Harness
Standards
SAE
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Description
Harness,2-Battery,6-13/16",Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.