Zoro Homepage

Harness, 2-Battery, 6-13/16", PK25

  • Mfr # 7752-025

  • Zoro # G0693277


product price: $588.99
/pk 25, $23.56/ea
Free Shipping & Returns

Key Features

Color
Red
Connection Material
Antimonial Lead
Standards
SAE
Polarity
Positive
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7752-025
Zoro #
G0693277
UPC #
017378477525
Country of Origin
United States

Details

Item
Harness,2-Battery,6-13/16",PK25
Color
Red
Connection Material
Antimonial Lead
Standards
SAE
Polarity
Positive
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Type
Battery Harness
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries

Description

Harness,2-Battery,6-13/16",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.