
Harness, 2-Battery, 6-13/16", PK25
Mfr # 7851-025
Zoro # G0693767
product price: $482.99
/pk 25, $19.32/ea
Free Shipping & Returns
Key Features
Color
Black
Connection Material
Antimonial Lead
Includes
3/8"-16 Zinc Plated Flange Nut
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7851-025
Zoro #
G0693767
UPC #
017378478515
Country of Origin
United States
Details
Item
Harness,2-Battery,6-13/16",PK25
Color
Black
Connection Material
Antimonial Lead
Includes
3/8"-16 Zinc Plated Flange Nut
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Standards
SAE
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Polarity
Negative
Type
Battery Harness
Description
Harness,2-Battery,6-13/16",Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.