Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harness, 2-Battery, 7-3/8"

  • Mfr # 7853-001

  • Zoro # G0693889


product price: $25.79
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Polarity
Negative
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7853-001
Zoro #
G0693889
UPC #
017378078531
Country of Origin
United States

Details

Item
Harness, 2-Battery, 7-3/8"
Color
Black
Connection Material
Antimonial Lead
Polarity
Negative
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Standards
SAE
Type
Battery Harness
Includes
3/8"-16 Zinc Plated Flange Nut

Description

Harness,2-Battery,7-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.