Zoro Homepage

Harness, 2-Battery, 7-3/8"

  • Mfr # 7854-001

  • Zoro # G0693922


product price: $27.65
/ea

Key Features

Color
Red
Connection Material
Antimonial Lead
Polarity
Positive
Type
Battery Harness
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7854-001
Zoro #
G0693922
UPC #
017378278542
Country of Origin
United States

Details

Item
Harness,2-Battery,7-3/8"
Color
Red
Connection Material
Antimonial Lead
Polarity
Positive
Type
Battery Harness
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Includes
3/8"-16 Zinc Plated Flange Nut
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Standards
SAE

Description

Harness,2-Battery,7-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.