
Harness, 2-Battery, 7-3/8", PK25
Mfr # 7653-025
Zoro # G0693213
product price: $414.99
/pk 25, $16.60/ea
Free Shipping & Returns
Key Features
Color
Black
Connection Material
Antimonial Lead
Connection Type
Stud to Post
Polarity
Negative
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7653-025
Zoro #
G0693213
UPC #
017378476535
Country of Origin
United States
Details
Item
Harness,2-Battery,7-3/8",PK25
Color
Black
Connection Material
Antimonial Lead
Connection Type
Stud to Post
Polarity
Negative
Standards
SAE
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Type
Battery Harness
Description
Harness,2-Battery,7-3/8 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.