
Harness, 2-Battery, 7-3/8", PK25
Mfr # 7854-025
Zoro # G0693837
product price: $540.99
/pk 25, $21.64/ea
Free Shipping & Returns
Key Features
Color
Red
Connection Material
Antimonial Lead
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Polarity
Positive
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7854-025
Zoro #
G0693837
UPC #
017378478546
Country of Origin
United States
Details
Item
Harness, 2-Battery, 7-3/8", PK25
Color
Red
Connection Material
Antimonial Lead
Features
Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility; 3/8"
Polarity
Positive
Standards
SAE
Type
Battery Harness
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Includes
3/8"-16 Zinc Plated Flange Nut
Description
Harness,2-Battery,7-3/8 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.