
Harness, 3-Battery, 13-5/8"
Mfr # 7801-001
Zoro # G0693721
product price: $49.39
/eaKey Features
Color
Black
Connection Material
Antimonial Lead
Connection Type
Stud with Nut
Features
Most Efficient Way to Connect Three Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Type
Battery Harness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7801-001
Zoro #
G0693721
UPC #
017378078012
Country of Origin
United States
Details
Item
Harness,3-Battery,13-5/8"
Color
Black
Connection Material
Antimonial Lead
Connection Type
Stud with Nut
Features
Most Efficient Way to Connect Three Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Type
Battery Harness
Polarity
Negative
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Standards
SAE
Description
Harness,3-Battery,13-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.