Zoro Homepage

Harness, 3-Battery, 13-5/8"

  • Mfr # 7802-001

  • Zoro # G0693800


product price: $51.99
/ea

Key Features

Color
Red
Connection Material
Antimonial Lead
Connection Type
Stud with Nut
Type
Battery Harness
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802-001
Zoro #
G0693800
UPC #
017378278023
Country of Origin
United States

Details

Item
Harness,3-Battery,13-5/8"
Color
Red
Connection Material
Antimonial Lead
Connection Type
Stud with Nut
Type
Battery Harness
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Standards
SAE
Features
Most Efficient Way to Connect Three Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Polarity
Positive

Description

Harness,3-Battery,13-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.