Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harness, 3-Battery, 14-3/4", PK25

  • Mfr # 7703-025

  • Zoro # G0693292


product price: $1,100.99
/pk 25, $44.04/ea
Free Shipping & Returns

Key Features

Color
Black
Connection Material
Antimonial Lead
Connection Type
Top Post to Take Off Post
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Three Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7703-025
Zoro #
G0693292
UPC #
017378477037
Country of Origin
United States

Details

Item
Harness,3-Battery,14-3/4",PK25
Color
Black
Connection Material
Antimonial Lead
Connection Type
Top Post to Take Off Post
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Three Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Standards
SAE
Type
Battery Harness
Polarity
Negative

Description

Harness,3-Battery,14-3/4",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.