
Harness, 3-Battery, 14-3/4", PK25
Mfr # 7803-025
Zoro # G0693773
product price: $958.99
/pk 25, $38.36/ea
Free Shipping & Returns
Key Features
Color
Black
Connection Material
Antimonial Lead
Connection Type
Stud with Nut
Type
Battery Harness
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7803-025
Zoro #
G0693773
UPC #
017378478034
Country of Origin
United States
Details
Item
Harness,3-Battery,14-3/4",PK25
Color
Black
Connection Material
Antimonial Lead
Connection Type
Stud with Nut
Type
Battery Harness
Polarity
Negative
Standards
SAE
Application
Group 27 Batteries; Group 31 Batteries and Similar Batteries
Features
Most Efficient Way to Connect Three Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Description
Harness,3-Battery,14-3/4",Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.