
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 1-1/2 in, 50 PK
Mfr # 5661-051R
Zoro # G0680762
product price: $15.69
/pk 50, $0.31/eaKey Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5661-051R
Zoro #
G0680762
UPC #
017378125518
Country of Origin
China
Dimensions
Length
1-1/2 in
Use with Wire Size
6 to 2 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Description
Heat Shrink,1/2 In.Flex Tube,Red 1.5 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.