
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 1-1/2 in, 10 PK
Mfr # 5615-010B
Zoro # G0679362
product price: $12.99
/pk 10, $1.30/eaKey Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5615-010B
Zoro #
G0679362
UPC #
017378561538
Country of Origin
China
Dimensions
Length
1-1/2 in
Use with Wire Size
1/0 AWG to 250 MCM
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1-1/8 in
Description
Heat Shrink Tubing,1-1/8,Black,1.5 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.