Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 1-1/2 in, 10 PK

  • Mfr # 5658-010C

  • Zoro # G0679539


product price:  $4.39
/pk 10, $0.44/ea
Sold in multiples of 2 for $8.78

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5658-010C
Zoro #
G0679539
UPC #
017378565888
Country of Origin
China

Dimensions

Length
1-1/2 in
Use with Wire Size
20 to 12 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 230°F
Shrink Tubing I.D. Before Shrinking
3/16 in

Description

Flex Tube,3/16 In. Htshk Clear,1.5 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.