
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 1-1/2 in, 50 PK
Mfr # 5658-051C
Zoro # G0679800
product price: $15.19
/pk 50, $0.30/eaKey Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5658-051C
Zoro #
G0679800
UPC #
017378125280
Country of Origin
China
Dimensions
Length
1-1/2 in
Use with Wire Size
20 to 12 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 230°F
Shrink Tubing I.D. Before Shrinking
3/16 in
Description
Flex Tube,3/16 In. Htshk Clear,1.5 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.