Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 48 in

  • Mfr # 5658-001R

  • Zoro # G0679557


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5658-001R
Zoro #
G0679557
UPC #
017378565833
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
20 to 12 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Shrink Tubing I.D. Before Shrinking
3/16 in

Description

Flex Tube,3/16 In. Heat Shrink,Red 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products