
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 6 in, 5 PK
Mfr # 5661-005R
Zoro # G0680598
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5661-005R
Zoro #
G0680598
UPC #
017378566168
Country of Origin
China
Dimensions
Length
6 in
Use with Wire Size
6 to 2 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Description
Heat Shrink,1/2 In. Flex Tube,Red 6 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.