
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 6 in, 50 PK
Mfr # 5612-050R
Zoro # G0679642
product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5612-050R
Zoro #
G0679642
UPC #
017378561248
Country of Origin
China
Dimensions
Length
6 in
Use with Wire Size
8 to 6 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Description
Heat Shrink Tubing,3/8 In.,Red,6 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.