
Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black, 1-1/2 in, 10 PK
Mfr # 5651-010B
Zoro # G0679432
product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98
Key Features
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5651-010B
Zoro #
G0679432
UPC #
017378565130
Country of Origin
China
Dimensions
Length
1-1/2 in
Use with Wire Size
6 to 2 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Description
Heat Shrink Tubing,1/2 In.,Black,1.5 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.