Heat Shrink Tube Kit, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 6 in
Mfr # 506390-001
Zoro # G0674191
product price: $50.39
/eaKey Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/64 in, 1/16 in, 3/16 in, 3/32 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506390-001
Zoro #
G0674191
UPC #
017378122814
Country of Origin
China
Dimensions
Length
6 in
Use with Wire Size
8 to 4/0 AWG
Details
Item
Heat Shrink Tube Kit
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/64 in, 1/16 in, 3/16 in, 3/32 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
1/2 in, 1/4 in, 1/8 in, 3/16 in
Description
Black Heat Shrink 6 In. Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.