Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 0.13 in I.D. Before Shrinking

  • Mfr # 5665-001B

  • Zoro # G0681009


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Use with Wire Size
18 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5665-001B
Zoro #
G0681009
UPC #
017378566519
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
18 to 14 AWG
Wall Thickness After Shrinking
0.03 in
Use With Wire Size
18 to 14 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
248°F
Standards
UL 224
Flame Retardant
Yes
Features
Sealant Free
Shrink Tubing I.D. Before Shrinking
1/8 in
Dielectric Strength
600 V
Max. Temp. Rating
230 Degrees F
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant
Package Style
Individual Pieces
Tubing Wall Type
Thin Wall
Adhesive Lined
No
I.D. After Shrinking
0.06 in
I.D. Before Shrinking
0.13 in

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 18 AWG to 14 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.03 in, Length 48 in, Shrink Tubing Properties Abrasion-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.