Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 0.25 in I.D. Before Shrinking

  • Mfr # 5667-005WE

  • Zoro # G0681313


product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Use with Wire Size
12 to 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5667-005WE
Zoro #
G0681313
UPC #
017378925231
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
12 to 8 AWG
Wall Thickness After Shrinking
0.03 in
Use With Wire Size
12 to 8 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
248°F
Standards
UL 224
Features
Sealant Free
Shrink Tubing I.D. Before Shrinking
1/4 in
Flame Retardant
Yes
Tubing Wall Type
Thin Wall
Max. Temp. Rating
230 Degrees F
Adhesive Lined
No
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant
Package Style
Individual Pieces
Dielectric Strength
600 V
I.D. After Shrinking
0.13 in
I.D. Before Shrinking
0.25 in

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Color White, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.