Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Red, 1-1/2 in, 10 PK

  • Mfr # 5671-010R

  • Zoro # G0682092


product price:  $6.99
/pk 10, $0.70/ea

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Material
Polyolefin
Use with Wire Size
1/0 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5671-010R
Zoro #
G0682092
UPC #
017378010180
Country of Origin
China

Dimensions

Length
1-1/2 in
Use with Wire Size
1/0 to 4/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
1 in

Description

Heat Shrink Tubing,1 In. Red 1.5 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.