
Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, Yellow, 6 in, 5 PK
Mfr # 5669-005YW
Zoro # G0681587
product price:Â $8.19
/pk 5, $1.64/ea
Sold in multiples of 2 for $16.38
Key Features
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Use with Wire Size
8 to 2 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5669-005YW
Zoro #
G0681587
UPC #
017378925385
Country of Origin
China
Dimensions
Length
6 in
Use with Wire Size
8 to 2 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Description
Heat Shrink Tubing,1/2 In.,Yellow 6 In.,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.