Shop QUICKCABLE
See all product information
Create Account
Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 3/16 in I.D. Before Shrinking, Black, 1-1/2 in, 10 PK
- Mfr # 5666-010B
- Zoro # G0681167
product price:Â
$
4.19
/pk of 10, $0.42/ea
Sold in multiples of 2Â pks for
$8.38
Key Features
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Use with Wire Size
14 to 10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5666-010B
- Zoro #
- G0681167
- UPC #
- 017378566625
- Country of Origin
- China
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Single Wall, Dual Wall
- Shrink Tubing I.D. After Shrinking
- 3/32 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 248 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
Dimensions
- Length
- 1-1/2 in
- Use with Wire Size
- 14 to 10 AWG
Description
Heat Shrink Tubing,3/16 In. Black 1.5,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.