
Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Black, 1-1/2 in, 10 PK
Mfr # 5670-010B
Zoro # G0682171
product price:Â $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
Key Features
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Use with Wire Size
1 to 1/0 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5670-010B
Zoro #
G0682171
UPC #
017378567028
Country of Origin
China
Dimensions
Length
1-1/2 in
Use with Wire Size
1 to 1/0 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Description
Heat Shrink Tubing,3/4 In. Black 1.5 In.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.