Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Red, 100 ft

  • Mfr # 5670-100R

  • Zoro # G0682031


product price: $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Use with Wire Size
1 to 1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5670-100R
Zoro #
G0682031
UPC #
017378925460
Country of Origin
China

Dimensions

Length
100 ft
Use with Wire Size
1 to 1/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
3/4 in

Description

Heat Shrink Tubing,3/4 In. Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.