
Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Yellow, 6 in, 5 PK
Mfr # 5670-005YW
Zoro # G0681943
product price:Â $9.39
/pk 5, $1.88/eaKey Features
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Use with Wire Size
1 to 1/0 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5670-005YW
Zoro #
G0681943
UPC #
017378925453
Country of Origin
China
Dimensions
Length
6 in
Use with Wire Size
1 to 1/0 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Description
Heat Shrink Tubing,3/4 In. Yellow 6 In.,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.