Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 3/8 in I.D. Before Shrinking, Blue, 6 in, 5 PK

  • Mfr # 5668-005BE

  • Zoro # G0681307


product price:  $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Use with Wire Size
10 to 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5668-005BE
Zoro #
G0681307
UPC #
017378925279
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
10 to 6 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Blue
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
3/8 in

Description

Heat Shrink Tubing,3/8 In. Blue 6 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.