Zoro Homepage

Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 100 ft

  • Mfr # 5665-100B

  • Zoro # G0681060


product price: $53.79
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Use with Wire Size
18 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5665-100B
Zoro #
G0681060
UPC #
017378566533
Country of Origin
China

Dimensions

Length
100 ft
Use with Wire Size
18 to 14 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/16 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1/8 in

Description

Heat Shrink Tubing,1/8 In. Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.