Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, Red, 48 in

  • Mfr # 5669-001R

  • Zoro # G0681523


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Use with Wire Size
8 to 2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5669-001R
Zoro #
G0681523
UPC #
017378925323
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
8 to 2 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
1/2 in

Description

Heat Shrink Tubing,Red,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products