Zoro Homepage

Heat Shrink Tube, Single Wall, Dual Wall, 2:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, White, 6 in, 5 PK

  • Mfr # 5669-005WE

  • Zoro # G0681541


product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78

Key Features

Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Use with Wire Size
8 to 2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5669-005WE
Zoro #
G0681541
UPC #
017378925378
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
8 to 2 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
1/2 in

Description

Heat Shrink Tubing,1/2 In.,White 6 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.